Shop All Kitchen Sinks
Ruvati
33" Workstation Ledge 60/40 Double Bowl Undermnt 16 Ga SS Kitchen Sink
Mfr # RVH8356
Zoro # G7630236
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Roma
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVH8356
- Zoro # G7630236
- UPC # 850003787367
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Roma |
Description
The combination of sharp zero-radius inside corners with ledges on the front and back that act as a track for your matching accessories make the Roma series a chef’s dream. The accessories can be placed on the sink when needed, and they slide left and right effortlessly, converting your sink into usable workspace. Each Roma sink comes with a solid wood cutting board, a stainless steel colander, a stainless steel / silicone rollup dish drying rack and bottom rinse grids.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9159-CZ-DST)
- TOTO Ultramax II, 1pc Tank Lid, Cotton (TCU604CRE#01)
- DISCO Blk Nyln 3-Way Tees 1/8"X1/4"X3/8" Tubing Size PK5 (11424PK)
- KOHLER Glass Shelf Kit, 13 (1172604-BTG)
- RUVATI 33-inch Workstation Slope Bottom Offset Drain Undermount 16 Gauge Kitchen Sink - RVH8591 (RVH8591)
- RUVATI 33" Wrkstn Ledge Tight Radius 50/50 Double Bowl Undermnt Kitchen Sink (RVH8351)
- RUVATI 33 in. Low-Divide Undermount 40/60 Double Bowl 16 Gauge Rounded Corners SS Kitchen Sink (RVH7418)
- RUVATI 30-inch Slope Bottom Offset Drain Undermount Kitchen Sink Single Bowl Stainless Steel - RVH7480 (RVH7480)
- RUVATI 33" Farmhouse Apron-Front Kitchen Sink SS Single Bowl (RVH9233)
- RUVATI 30" Apron-Front Farmhouse Kitchen SinkCopper Tone SS Sgl Bowl (RVH9660CP)
- KOHLER Vault 24 X 18-1/4 X 9-3/8 Undermount Single-Bowl Medium Kitchen Sink (3822-NA)
- Ruvati Kitchen Sinks