Shop All Kitchen Sinks
Ruvati
33" Workstation Ledge 50/50 Double Bowl Undermnt 16 Ga SS Kitchen Sink
Mfr # RVH8350
Zoro # G7629502
Free Shipping & Returns
$469.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Roma
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruvati
- MFR # RVH8350
- Zoro # G7629502
- UPC # 608819734224
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Roma |
Description
The combination of sharp zero-radius inside corners with ledges on the front and back that act as a track for your matching accessories make the Roma series a chef’s dream. The accessories can be placed on the sink when needed, and they slide left and right effortlessly, converting your sink into usable workspace. Each Roma sink comes with a solid wood cutting board, a stainless steel colander, a stainless steel / silicone rollup dish drying rack and bottom rinse grids.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Bell Showerhead Chrome (LG15-0600)
- KOHLER Plug Button Assy (76928-CP)
- KOHLER Spray Holder Assy (1037431-BN)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Chrome, 120V (ALP400-10-CHR)
- RUVATI 30-inch Slope Bottom Offset Drain Undermount Kitchen Sink Single Bowl Stainless Steel - RVH7480 (RVH7480)
- RUVATI 32" Undermount 60/40 Double Bowl Zero Radius 16 Gauge SS Kitchen Sink (RVH7515)
- RUVATI 15x15" Undermnt 16Ga Zero Raduis Bar Prep Square Kitchen Sink Sgl Bowl (RVH7115)
- RUVATI 33" Undermnt Tight Radius 60/40 Dbl Bowl 16 Gauge SS Kitchen Sink (RVH7419)
- RUVATI 32" Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVM4200)
- RUVATI 21" Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVM4131)
- KOHLER Executive Chef 33" X 22" X 10-5/8" U (5931-4U-0)
- Ruvati Kitchen Sinks