Shop All Kitchen Sinks
Ruvati
33" Undermount 16 Gauge Tight Radius Large Kitchen Sink SS Single Bowl
Mfr # RVH7433
Zoro # G7630096
product price: $329.00
/ea
Free Shipping & Returns
$329.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Gravena
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVH7433
- Zoro # G7630096
- UPC # 850003787312
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Gravena |
Description
Gravena offers a modern, linear style with large rectangular bowls. The edgeX 10mm tight radius inside corners of the bowls offer a slightly curved corner for easy cleaning while at the same time retaining the resolutely modern look. The rear drain placement ensures dishes don’t settle on the drain and prevent water flow while the drain grooves in the basin channel water towards the drain, keeping your sink clean and dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" NOM C Copper Tee (611 11/4)
- ZORO SELECT 2" MNPT x 4" TBE Polypropylene Pipe Nipple Sch 80 (NIP200-4)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 4 in. L Freezeless Auto Dra, Sillcock w-50HA BP (30P-4)
- REDHAT 120V AC Brass Steam and Hot Water Solenoid Valve, Normally Closed, 1 1/2 in Pipe Size (8220G029)
- RUVATI 34" Undermount 60/40 Double Bowl 16 Gauge SS Kitchen Sink (RVM4600)
- RUVATI 30"x22" Drop-in Tight Radius Topmount 16 Ga SS Kitchen Sink Sngl Bowl (RVH8009)
- RUVATI 30" Farmhouse Offset Drain Kitchen Sink Sgl Bowl White, Left Drain (RVL2018WL)
- RUVATI 31"x19" Undermount Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG2033BK)
- RUVATI 33"x19" Granite Composite Undermount Sgl Bowl Kitchen Sink, Blk (RVG2080BK)
- RUVATI 15" Workstation Bar Prep Sink Ledge Undermount 16 Gauge SS Single Bowl (RVH8304)
- KOHLER Vault 25" X 22" X 9-5/16" Top-/Under, Undermount Mount, 4 Hole, Stainless Finish (3822-4-NA)
- Ruvati Kitchen Sinks