Shop All Kitchen Sinks
Ruvati
33" Apron-front Workstation Farmhouse Kitchen Sink 16 Ga SS Sgl Bowl
Mfr # RVH9200
Zoro # G7630078
original price:
$592.90
9% off
new price: $539.00
/ea
Free Shipping & Returns
$539.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Verona
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVH9200
- Zoro # G7630078
- UPC # 608819734262
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Verona |
Description
The WORKstation APRON-front sinks from Ruvati's Verona collection combines the best of both world: a bold stainless steel apron-front with a functional workstation: built-in accessories (colander, cutting board and roll-up rack) that slide on the integrated tracks in the sink. Includes a deep stainless steel colander that you can use as strainer. The solid hardwood cutting board is constructed of sapele wood (African Mahogany) - a luxurious wood that has a beautiful finish and handles water well. The roll-up rack, made of stainless bars held together with flexible silicone, rolls out on the track and is ideal as a dish drying rack. Ruvati's Verona apron-front turns your sink into a complete work space - you can do all your prep work right on top of your sink, and keep your countertops clean and free of mess.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Spin Down Sediment Water Filter Replacement Cartridge (FWSP50SL)
- FEDERAL MANUFACTURING Seal Ring Yellow Dot (19802)
- ZORO SELECT Socket x Socket x Socket Cast Iron Combination Wye and 1/8 Bend (221700)
- MAYFAIR Toilet Seat Rnd Biscuit (41EC-346)
- RUVATI 13"x15" Undermnt 16 Ga Zero Radius Bar Prep Kitchen Sink SS Sngl Bowl- (RVH7113)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Wht (RVG1033WH)
- RUVATI 23" Workstation Ledge Bar Prep Kitchen Sink Undermnt 16 Ga SS Sgl Bowl (RVH8308)
- RUVATI 32" Workstation Ledge Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVH8300)
- RUVATI 23"x20" Drop-in Topmount Kitchen Sink 16 Gauge SS Single Bowl (RVM5923)
- RUVATI 25" Drop-in Topmount 16 Gauge SS Single Bowl Kitchen Sink (RVH8010)
- JUST MANUFACTURING Drop-In Sink, 3 Hole, Stainless steel Finish (DLADA1829A553-J)
- Ruvati Kitchen Sinks