Shop All Kitchen Sinks
Ruvati
33" Apron-Front Farmhouse Kitchen SinkGunmetal Black Matte SS Sgl Bowl
Mfr # RVH9733BL
Zoro # G7628958
product price: $519.00
/ea
Free Shipping & Returns
$519.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gunmetal Matte Black
- Material Stainless Steel
- Collection Terraza
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVH9733BL
- Zoro # G7628958
- UPC # 850003787503
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Gunmetal Matte Black |
Material | Stainless Steel |
Collection | Terraza |
Description
The Terraza series brings color to the world of stainless steel. With an innovative nano-PVD finish, the stainless steel is overlayed with a colored finish that is resistant to wear and abrasion. The finish has a matte texture that is fingerprint and stain resistant. With Ruvati Terraza series, you can now match your sink color with your colored stainless steel appliances. The large curved stainless steel apron front in a stunning colored finish will make your sink the centerpiece of your kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" Nylon Plastic Compression Sleeves 1 12PK (35723)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 10 in. L Freezeless Draining Sillcock w-50HA BP (27CP-10)
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 3/4 in Pipe Size (835-007BR)
- THRIFCO PLUMBING 1 X 3/4 Inch Brass Reducer Coupling (5318036)
- RUVATI 33 in. Low-Divide Undermount 40/60 Double Bowl 16 Gauge Rounded Corners SS Kitchen Sink (RVH7418)
- RUVATI 33" Wrkstn Ledge Tight Radius 50/50 Double Bowl Undermnt Kitchen Sink (RVH8351)
- RUVATI 30" Apron-Front Farmhouse Kitchen SinkCopper Tone SS Sgl Bowl (RVH9660CP)
- RUVATI 33"x22" Drop-in Topmount Kitchen Sink 16 Gauge SS Single Bowl (RVM5001)
- RUVATI 32" Undermnt Tight Radius 50/50 Dbl Bowl 16 Gauge SS Kitchen Sink (RVH7411)
- RUVATI 45-inch Gunmetal Black Stainless Steel Workstation Two-Tiered Ledge Undermount Kitchen Sink (RVH6333BL)
- ELKAY 18 Ga Workstation SS, 31-1/2"x18-1/2"x9" Sgl Bowl Undermount Sink Kit (ECTRU30169RTWC)
- Ruvati Kitchen Sinks