Shop All Kitchen Sinks
Ruvati
33" Apron-Front Farmhouse Kitchen SinkCopper Tone SS Sgl Bowl
Mfr # RVH9733CP
Zoro # G7630507
Free Shipping & Returns
$519.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Copper Tone Matte Bronze
- Material Stainless Steel
- Collection Terraza
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruvati
- MFR # RVH9733CP
- Zoro # G7630507
- UPC # 850003787510
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Copper Tone Matte Bronze |
Material | Stainless Steel |
Collection | Terraza |
Description
The Terraza series brings color to the world of stainless steel. With an innovative nano-PVD finish, the stainless steel is overlayed with a colored finish that is resistant to wear and abrasion. The finish has a matte texture that is fingerprint and stain resistant. With Ruvati Terraza series, you can now match your sink color with your colored stainless steel appliances. The large curved stainless steel apron front in a stunning colored finish will make your sink the centerpiece of your kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10641)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 40 gpm, 25m, PK20 (255096-75)
- SMITH-BLAIR Repair Clamp, Pipe Size 3 In, 3 In L (24500035003000)
- VIEGA Insert Stiffner (16423)
- RUVATI 22"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1022BK)
- RUVATI 33" Undermnt Tight Radius 60/40 Dbl Bowl 16 Gauge SS Kitchen Sink (RVH7419)
- RUVATI 30"x18" Granite Composite Undermount Sgl Bowl Kitchen Sink, Blk (RVG2030BK)
- RUVATI 33" Apron-Front Farmhouse Kitchen SinkGunmetal Black Matte SS Sgl Bowl (RVH9733BL)
- RUVATI 33" Drop-in Low Platform-Divide 60/40 Dbl Bowl 16 Ga Kitchen Sink (RVH8059)
- RUVATI 33"x22" Drop-in Topmount Kitchen Sink 16 Gauge SS 60/40 Double Bowl (RVM5166)
- NANTUCKET SINKS Patented Design Stainless Steel Apron Sink (EZApron30)
- Ruvati Kitchen Sinks