Shop All Kitchen Sinks
Ruvati
33" Apron-Front Farmhouse Kitchen SinkBrass Tone SS Sgl Bowl
Mfr # RVH9733GG
Zoro # G7629335
Free Shipping & Returns
$519.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass Tone Matte Gold
- Material Stainless Steel
- Collection Terraza
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruvati
- MFR # RVH9733GG
- Zoro # G7629335
- UPC # 850003787527
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Brass Tone Matte Gold |
Material | Stainless Steel |
Collection | Terraza |
Description
The Terraza series brings color to the world of stainless steel. With an innovative nano-PVD finish, the stainless steel is overlayed with a colored finish that is resistant to wear and abrasion. The finish has a matte texture that is fingerprint and stain resistant. With Ruvati Terraza series, you can now match your sink color with your colored stainless steel appliances. The large curved stainless steel apron front in a stunning colored finish will make your sink the centerpiece of your kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Optima Eaf350 Cp Battery Faucet 1.5 Gpm (3335106)
- GC VALVES 1 1/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S211GF02N5GJ2)
- ZORO SELECT 1" MNPT x 1/4" FNPT Galvanized Hex Bushing (0819906850)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H007)
- RUVATI 30"x22" Drop-in Tight Radius Topmount 16 Ga SS Kitchen Sink Sngl Bowl (RVH8009)
- RUVATI 36-inch Gunmetal Black Workstation Apron-Front Stainless Steel Kitchen Sink - RVH9308BL (RVH9308BL)
- RUVATI 32" Offset Drain Sloped Bottom Undermount Kitchen Sink Single Bowl SS (RVH7490)
- RUVATI 33" Undermount 16 Gauge Tight Radius Large Kitchen Sink SS Single Bowl (RVH7433)
- RUVATI 30" Apron-Front Farmhouse Kitchen SinkCopper Tone SS Sgl Bowl (RVH9660CP)
- RUVATI 15" Workstation Bar Prep Sink Ledge Undermount 16 Gauge SS Single Bowl (RVH8304)
- ELKAY Sink, SS, 25x22x6-9/16", Top (D125224)
- Ruvati Kitchen Sinks