Shop All Kitchen Sinks
Ruvati
30"x22" Drop-in Tight Radius Topmnt 16 Ga SS Ldg Kitchen Sink Sgl Bowl
Mfr # RVH8030
Zoro # G7630516
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Siena
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVH8030
- Zoro # G7630516
- UPC # 850003787336
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Siena |
Description
This WORKstation sink from Ruvati's Tirana series combines a solid top-mount rim with a functional workstation: built-in accessories (colander, cutting board and roll-up rack) that slide on the integrated tracks in the sink. Includes a deep stainless steel colander that you can use as strainer. The solid hardwood cutting board is constructed of Sapele wood - a luxurious wood that has a beautiful finish and handles water well. The roll-up rack, made of stainless bars held together with flexible silicone, rolls out on the track and is ideal as a dish drying rack. The sink features a 1-inch wide and 1/4-inch high rim all around that sits topmount on your countertop. The sink comes in a standard 33-inch by 22-inch dimension, so it will fit in most existing cutouts from your old overmount sink. Ruvati's Tirana workstation turns your sink into a complete work space - you can do all your prep work right on top of your sink, and keep your countertops clean and free of mess.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Thermo In-Wall Cartridge Assembly in No Finish (1-102)
- REVALVED 2" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV200TH)
- ANVIL UNION BLACK 1-1/2""FPT (8700163150)
- KORKY Fits American Standard Champion 4 Seal (450BP)
- RUVATI 18 x 34 inch Granite Composite Workstation Kitchen Sink epiStage Dual Mount Single Bowl Black (RVG1650BK)
- RUVATI 28" Undermount 16 Gauge Tight Radius SS Kitchen Sink Single Bowl (RVH7250)
- RUVATI 32" Undermnt Tight Radius 50/50 Dbl Bowl 16 Gauge SS Kitchen Sink (RVH7411)
- RUVATI 33" Farmhouse Apron-Front Kitchen Sink SS Single Bowl (RVH9233)
- RUVATI 32" Undermount 50/50 Double Bowl Tight Radius 16 Gauge SS Kitchen Sink (RVH7401)
- RUVATI 21"x20" RV Workstation Drop-in Topmount Bar Prep Kitchen Sink 16 Ga SS (RVH8221)
- ELKAY Sink, 18 Ga, SS, 30.5x18.5x10", Undr (ELUH281610)
- Ruvati Kitchen Sinks