Shop All Kitchen Sinks
Ruvati
30" Farmhouse Offset Drain Kitchen Sink Sgl Bowl White, Left Drain
Mfr # RVL2018WL
Zoro # G7629168
product price: $549.00
/ea
Free Shipping & Returns
$549.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Material Fireclay
- Collection Fiamma
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVL2018WL
- Zoro # G7629168
- UPC # 850003787930
- Country of Origin Italy
- Category Kitchen Sinks
Details
Finish | White |
Material | Fireclay |
Collection | Fiamma |
Description
The Fiamma FIREclay kitchen sink from Ruvati sets a new standard in home kitchen design. Handbuilt in ITALY by skilled artisans who have mastered their craftsmanship over generations, Ruvati fireclay sinks are at the pinnacle of art and form. The raw clay used in Ruvati's fireclay sinks is a unique natural white clay found only in a few regions in the world, including Italy. The clay is fired at an extemely high temperature of 2900 degrees Fahrenheit for 28 hours giving the solid sink exceptional strength and durability. During the process the surface of the sink fuses with the interior, giving an enamel surface that is completely resistant to chips, cracks, abrasions and scratches. These properties make Ruvati fireclay sinks a superior choice compared to alternative materials such as cast iron enamel and ceramic sinks which can easily chip or crack. This OFFSET DRAIN fireclay sink is designed to maximize the utility of a large farmhouse sink. The drain is located on the left side of the sink, and the bottom is inclined towards the drain, allowing perfect water drainage. The offset drain also gives you more functional space both inside and under the sink. The 9" internal bowl depth makes it easy to stack dishes or clean large pots and pans. For more than 200 years, fireclay sinks have been renowned for their strength and practicality in European kitchens and farmhouses. Ruvati's Fiamma fireclay sink now brings this timeless classic to the modern American kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 45 Degrees, FNPT x FNPT, 3 in Pipe Size (819-030)
- KISSLER Tank to Bowl Kit, Brass/Rubber (68-7158)
- RHEEM Fuse, 30A (SP8264M)
- CHICAGO FAUCET Manual, 7-1/4" to 8-3/4" Mount, Commercial 2 Hole Straight Kitchen/Bathroom Faucet (540-LDXKABCP)
- RUVATI 33" Workstation Ledge 50/50 Double Bowl Undermnt 16 Ga SS Kitchen Sink (RVH8350)
- RUVATI 21"x20" RV Workstation Drop-in Topmount Bar Prep Kitchen Sink 16 Ga SS (RVH8221)
- RUVATI 33"x22" Drop-in Topmount Kitchen Sink 16 Gauge SS 70/30 Double Bowl (RVM5173)
- RUVATI 33-inch Workstation Slope Bottom Offset Drain Undermount 16 Gauge Kitchen Sink - RVH8591 (RVH8591)
- RUVATI 33" Apron-Front Farmhouse Kitchen SinkGunmetal Black Matte SS Sgl Bowl (RVH9733BL)
- RUVATI 32" Undermount 50/50 Double Bowl 16 Gauge SS Kitchen Sink (RVM4300)
- ROHL Allia 34" Fireclay Single Bowl Undermount Kitchen Sink (6497-00)
- Ruvati Kitchen Sinks