Shop All Kitchen Sinks
Ruvati
28" Workstation Ledge Undermount 16 Gauge SS Kitchen Sink Single Bowl
Mfr # RVH8309
Zoro # G7629624
Free Shipping & Returns
$399.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Roma
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruvati
- MFR # RVH8309
- Zoro # G7629624
- UPC # 610370722770
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Roma |
Description
The combination of sharp zero-radius inside corners with ledges on the front and back that act as a track for your matching accessories make the Roma series a chef’s dream. The accessories can be placed on the sink when needed, and they slide left and right effortlessly, converting your sink into usable workspace. Each Roma sink comes with a solid wood cutting board, a stainless steel colander, a stainless steel / silicone rollup dish drying rack and bottom rinse grids.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Elbow-1/4" Tube OD x 1/4" MBSPT (ZUSA-PTC-PBT-249)
- LIBERTY PUMPS Macerator Unit, 1/2 HP, 115 Volts, 7.9 Amps (AscentII-MUW)
- KOHLER Assembly, Cover (1068525-BN)
- SMITH-COOPER 2" MNPT x 6" TBE Brass Pipe Nipple Sch 40 (4385013280)
- RUVATI 36" Apron-front Workstation Farmhouse Kitchen Sink 16 Ga SS Sgl Bowl (RVH9300)
- RUVATI 30" Undermount 50/50 Double Bowl Zero Radius 16 Gauge SS Kitchen Sink (RVH7350)
- RUVATI 32" Undermount Kitchen Sink 30/70 Double Bowl 16 Gauge SS (RVM5307)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1080BK)
- RUVATI 33" Apron-Front Farmhouse Kitchen SinkBrass Tone SS Sgl Bowl (RVH9733GG)
- RUVATI 32" Undermnt Tight Radius 50/50 Dbl Bowl 16 Gauge SS Kitchen Sink (RVH7411)
- NANTUCKET SINKS 33 Inch Pro Series Small Radius Farmhouse Apron Front Stainless Steel Sink (Apron332210-SR-16)
- Ruvati Kitchen Sinks