Shop All Kitchen Sinks
Ruvati
28" Undermount Kitchen Sink 50/50 Double Bowl 16 Gauge SS
Mfr # RVM5077
Zoro # G7628924
Free Shipping & Returns
$259.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Modena
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruvati
- MFR # RVM5077
- Zoro # G7628924
- UPC # 850003787725
- Country of Origin Viet Nam
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Modena |
Description
The Modena collection from Ruvati combines large rectangular shape sinks with gently curved inside corners and edges for a perfect combination of form and function. The sloped bottom of the sink ensures perfect water drainage, and the curved insider corners make it easy to clean. The sink comes with decorative drain cover that hides the drain while allowing water and waste to flow through freely. This neat design makes the Modena sink a perfect fit for the everyday kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Push Pull Trim Kit, Brass (938290-PB)
- GROHE Blue Filter M Chrome (40430001)
- DELTA Dorval Handle 1L-Roman Tub And Wm Tub Filler (H568)
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 1/2 in Tube OD, 1/2 in Pipe Size, Black, 10 PK (3175 62 22)
- RUVATI 22"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1022BK)
- RUVATI 21"x20" RV Workstation Drop-in Topmount Bar Prep Kitchen Sink 16 Ga SS (RVH8221)
- RUVATI 26" Undermount 16 Gauge Tight Radius SS Kitchen Sink Single Bowl (RVH7126)
- RUVATI 29" Undermount 40/60 Double Bowl 16 Gauge SS Kitchen Sink (RVM4505)
- RUVATI 33" Workstation Ledge 60/40 Double Bowl Undermnt 16 Ga SS Kitchen Sink (RVH8356)
- RUVATI 33"x22" Drop-in Topmount 16 Gauge Zero Radius SS Kitchen Sink Sgl Bowl (RVH8001)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (GECR33213)
- Ruvati Kitchen Sinks