Shop All Kitchen Sinks
Ruvati
28" Undermount 16 Gauge Tight Radius SS Kitchen Sink Single Bowl
Mfr # RVH7250
Zoro # G7630263
product price: $289.00
/ea
Free Shipping & Returns
$289.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Gravena
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVH7250
- Zoro # G7630263
- UPC # 610370722176
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Gravena |
Description
Gravena offers a modern, linear style with large rectangular bowls. The edgeX 10mm tight radius inside corners of the bowls offer a slightly curved corner for easy cleaning while at the same time retaining the resolutely modern look. The rear drain placement ensures dishes don’t settle on the drain and prevent water flow while the drain grooves in the basin channel water towards the drain, keeping your sink clean and dry.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Bushing, 1/2 x 1/4 In, NPT, PFA (PB-84-P)
- PARKER Hex Head Plug, Brass, 1/8" Pipe Size, MNPT (218P-2)
- LEGEND VALVE 3" COPPER TEE (450-160)
- CHERNE Pipe Plug w/Bypass, Mechanical, 10 In (272965)
- RUVATI 30"x18" Granite Composite Undermount Sgl Bowl Kitchen Sink, Blk (RVG2030BK)
- RUVATI 21" Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVM4131)
- RUVATI 57" Workstation Two-Tiered Ledge Kitchen Sink Undermount 16 Gauge SS (RVH8555)
- RUVATI 25" Drop-in Topmount 16 Gauge SS Single Bowl Kitchen Sink (RVH8010)
- RUVATI 32" Undermount 40/60 Double Bowl 16 Gauge SS Kitchen Sink (RVM4315)
- RUVATI 12" Undermount Bar Prep Kitchen Sink 16 Gauge SS Single Bowl (RVM5912)
- ELKAY Sink, Drop-in, Undermount Mount, 1 Hole, Elite Satin Finish (DSESR127221)
- Ruvati Kitchen Sinks