Shop All Kitchen Sinks
Ruvati
27" Apron-front Workstation Farmhouse Kitchen Sink 16 Ga SS Sgl Bowl
Mfr # RVH9050
Zoro # G7628723
product price: $508.99
/ea
Free Shipping & Returns
$508.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Verona
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVH9050
- Zoro # G7628723
- UPC # 610370722831
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Verona |
Description
The WORKstation APRON-front sinks from Ruvati's Verona collection combines the best of both world: a bold stainless steel apron-front with a functional workstation: built-in accessories (colander, cutting board and roll-up rack) that slide on the integrated tracks in the sink. Includes a deep stainless steel colander that you can use as strainer. The solid hardwood cutting board is constructed of sapele wood (African Mahogany) - a luxurious wood that has a beautiful finish and handles water well. The roll-up rack, made of stainless bars held together with flexible silicone, rolls out on the track and is ideal as a dish drying rack. Ruvati's Verona apron-front turns your sink into a complete work space - you can do all your prep work right on top of your sink, and keep your countertops clean and free of mess.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1-1/2", CPVC, Screen (YSX2015022)
- LEGEND VALVE 1/4" GALVANIZED TEE (352-151C)
- ZURN Repair Kit, Rubber (HYD-RK-Z1350)
- WATTS Pressure Regulator, 1/2 In, 10 to 125 psi (1/2 LF26A 10-125)
- RUVATI 30"x18" Granite Composite Undermount Sgl Bowl Kitchen Sink, Blk (RVG2030BK)
- RUVATI Corner Butterfly Undermount Kitchen Sink 16 Gauge 44" Double Bowl (RVH8400)
- RUVATI 33" Apron-Front Farmhouse Kitchen SinkCopper Tone SS Sgl Bowl (RVH9733CP)
- RUVATI 33"x22" Drop-in 60/40 Dbl Bowl 16Ga Zero Radius Topmnt SS Kitchen Sink (RVH8050)
- RUVATI 36" Apron-front Workstation Farmhouse Kitchen Sink 16 Ga SS Sgl Bowl (RVH9300)
- RUVATI 33"x20" Farmhouse Apron-Front Kitchen Sink Sgl Bowl, Wht (RVL2300WH)
- BLANCO Valea Silgranit Equal Double Kitchen Sink with Low Divide - Anthracite (442200)
- Ruvati Kitchen Sinks