Shop All Kitchen Sinks
Ruvati
25" Drop-in Tight Radius Topmount 16 Gauge SS Kitchen Sink Sgl Bowl
Mfr # RVH8007
Zoro # G7628775
Free Shipping & Returns
$339.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Tirana Pro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruvati
- MFR # RVH8007
- Zoro # G7628775
- UPC # 850003787404
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Tirana Pro |
Description
A new landmark in overmount design, the deep square bowls and tight-radius corners of this Tirana series sink will easily drop into the trendiest kitchen. The edgeX 10mm Tight Radius inside corners offer a slightly curved corner for easy cleaning while at the same time retaining the resolutely modern look. This Tirana sink comes pre-drilled with two holes for faucet and soap dispenser installation. This sink comes in a standard 33-inch by 22-inch dimension, so it will retrofit in most existing cutouts from your old overmount sink.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, MNPT x FNPT, 1/2" Pipe Size (8-8 SE-B)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8191)
- LEGEND VALVE 3/4" X 12" BLACK NIPPLE (355-096E)
- APOLLO VALVES 1-1/4" FNPT x MNPT Bronze Ball Valve Inline (7080601)
- RUVATI 33" Wrkstn Ledge Tight Radius 50/50 Double Bowl Undermnt Kitchen Sink (RVH8351)
- RUVATI 30" Apron-Front Farmhouse Kitchen SinkGunmetal Black Matte SS Sgl Bowl (RVH9660BL)
- RUVATI 14" Undermount 16 Gauge Tight Radius Bar Prep Sink SS Single Bowl (RVH7114)
- RUVATI 33"x22" Drop-in Topmount Kitchen Sink 16 Gauge SS 70/30 Double Bowl (RVM5173)
- RUVATI 30" Undermount 16 Gauge Tight Radius Kitchen Sink SS Single Bowl (RVH7300)
- RUVATI 32" Undermount 50/50 Double Bowl Tight Radius 16 Gauge SS Kitchen Sink (RVH7401)
- CONTEMPO LIVING 36 in Stainless Steel Farm Apron Curve Front Kitchen Sink (EFS3621)
- Ruvati Kitchen Sinks