Shop All Utility Sinks
Ruvati
24"x18"x13" Deep Laundry Utility Sink Undermount 16 Gauge SS
Mfr # RVU6124
Zoro # G7628057
product price: $329.00
/ea
Free Shipping & Returns
$329.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Sink Installation Undermount
- Width (In) 20.75
- Sink Thickness 16 Gauge
- Bowl Depth (In) 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVU6124
- Zoro # G7628057
- UPC # 850003787428
- Country of Origin China
- Category Utility Sinks
Dimensions
Width (In) | 20.75 |
Bowl Depth (In) | 9 |
Minimum Cabinet Size | 24 |
Details
Material | Stainless Steel |
Sink Installation | Undermount |
Sink Thickness | 16 Gauge |
Front to Back (In) | 17.75 |
Number of Bowls | 1 |
Collection | Forma |
Finish | Stainless Steel |
Weight (lbs) | 22 |
Inside Corners | Curved |
Description
Sure to please any designer with an eye for purism, the Nesta series is defined by square bowls with sharp zero radius corners. The luxurious satin finish and heavy duty sound guard undercoating makes Nesta a perfect choice for your modern kitchen. Rear drain placement and elegant drain grooves add to the functionality of the sink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Bulkhead Union, 3/8 in Tube Size, Nylon, Black, 10 PK (3116 60 00)
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, Sanitation, 3 Phase (AP032208 S)
- ZORO SELECT PVC Coupling, Socket x Socket, 8 in Pipe Size (829-080)
- ASCO RedHat Solenoid Valve Coil, 120/110V, 60/50, 15.4W (099257-001-D*)
- RUVATI 17 x 11 inch Textured Concrete Finish Cutting Board for Workstation Sinks (RVA1217CR)
- RUVATI 23"x18"x12" Deep Laundry Utility Sink Undermount 16 Gauge SS (RVU6100)
- RUVATI Topmount Laundry Utility Sink 25"x22"x12" Deep 16 Gauge SS (RVU6010)
- RUVATI 23"x19"x13" Deep Laundry Utility Workstation Sink Undermount 16 Gauge (RVU6320)
- RUVATI 25-inch epiRock Workstation Charcoal Black Topmount Laundry Sink (RVG1321CK)
- RUVATI Outdoor BBQ Workstation Sink 15x20" Topmnt MarineGrade T-316 SS RVBoat (RVQ5210)
- TERRAZZO-WARE 24 W x 24 L x 12 in H, Terrazzo, Mop Sink (TSH-24-SSC)
- Ruvati Utility Sinks