Shop All Bathroom Sinks
Ruvati
24"x16" Bathroom Vessel Sink Wht Ovl Above Vanity Countertop Ceramic
Mfr # RVB0424
Zoro # G7627935
product price: $169.00
/ea
Free Shipping & Returns
$169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish White
- Front to Back (In) 22
- Width (In) 33
- Sink Installation Dual Mount
- Sink Thickness 1/2 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVB0424
- Zoro # G7627935
- UPC # 610370723173
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width (In) | 33 |
Minimum Cabinet Size | 36 |
Bowl Depth (In) | 9 |
Details
Finish | White |
Front to Back (In) | 22 |
Sink Installation | Dual Mount |
Sink Thickness | 1/2 inch |
Weight (lbs) | 40 |
Collection | Vista |
Inside Corners | Rounded (tight radius) |
Number of Bowls | 2 |
Material | Porcelain |
Description
The Vista collection of ceramic bathroom sinks from Ruvati offers timeless allure for your bathroom vanity. The vessel sink sits on top of your countertop, showcasing the beauty of the ceramic. The sink is constructed of thick solid porcelain ceramic for superior strength and long lasting durability. The vitreous porcelain enamel forms a smooth glossy surface that is extremely resistant against scratching, chipping or crazing. The smooth surface drains water easily and does not stain keeping your sink dry and easy to clean. The minimalist elegance of this vessel sink makes it a perfect addition to your bathroom or powder room vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESTORATION KS3103AL Wall Mount Pot Filler Kitchen Faucet (KS3103AL)
- NIBCO 1-1/4" NOM C Copper Test Cap (917B 11/4)
- VAL-MATIC Valve Air Release and Vac, FNPT, 2 x 1, CI (801A)
- B & K Ring Hanger Split Galv 1-1/4 (G72-125HC)
- RUVATI 20"x16" Bthrm Vessel Sink Rose Gold Vanity Counter White Ceramic (RVB2016WR)
- RUVATI 18"x14" Undermnt Bathroom Vanity Sink White Oval Ceramic W/ Overflow (RVB0619)
- RUVATI 15"x12" Undermnt Bathroom Vanity Sink White Oval Ceramic W/ Overflow (RVB0616)
- RUVATI 32"x16" Bathroom Vessel Sink White Oval Above Counter Vanity Ceramic (RVB0432)
- RUVATI 15"x15" Bthrm Vessel Sink Gold Vanity Counter White Ceramic (RVB1515WG4)
- RUVATI 21"x15" Brushed SS Rectangular Bathroom Sink Undermount (RVH6110)
- AMERICAN IMAGINATIONS 16.14" W, Vessel (AI-27912)
- Ruvati Bathroom Sinks