Shop All Utility Sinks
Ruvati
23"x18"x12" Deep Laundry Utility Sink Undermount 16 Gauge SS
Mfr # RVU6100
Zoro # G7628032
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Weight (lbs) 47
- Bowl Depth (In) 9
- Collection Forma
- Sink Thickness 16 Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVU6100
- Zoro # G7628032
- UPC # 610370722060
- Country of Origin China
- Category Utility Sinks
Dimensions
Bowl Depth (In) | 9 |
Width (In) | 33 |
Minimum Cabinet Size | 36 |
Details
Material | Stainless Steel |
Weight (lbs) | 47 |
Collection | Forma |
Sink Thickness | 16 Gauge |
Number of Bowls | 1 |
Front to Back (In) | 22 |
Finish | Stainless Steel |
Inside Corners | Rounded (tight radius) |
Sink Installation | Apron Front |
Description
The Forma sink line from Ruvati is specially designed for your home laundry, mud room or utility room. The 12 or 13 inch bowl depth can fit large buckets, and gives you ample space to wash laundry or your boots, or anything else you need to do in a utility sink. The T-304 grade 16 gauge thick stainless steel construction makes it a heavy duty sink for your mud room. The stainless steel rinse grid protects the bottom of the sink, and allows free flow of water even when your sink is full. The basket strainer drain traps dirt and waste and can be easily lifted and emptied into your trash. With the Ruvati Forma sink bring out the true utility of your laundry or mud room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Instrumentation Fittings, 1/2", Plug, SS (N0319-S-08-SS)
- DYNAQUIP CONTROLS 1/4" FNPT Carbon Steel Ball Valve Inline (VAE2.A0 1/4)
- LEGRIS Metric Push-to-Connect Fitting (3109 08 21)
- WHEDON Dlx Superspray (SU6C)
- RUVATI Topmount Laundry 22"x22"x12" Deep Utility Sink 16 Gauge SS (RVU6022)
- RUVATI 23"x19"x13" Deep Laundry Utility Workstation Sink Undermount 16 Gauge (RVU6320)
- RUVATI Outdoor BBQ Workstation Sink 15x20" Topmnt MarineGrade T-316 SS RVBoat (RVQ5210)
- RUVATI Topmount Laundry Utility Sink 25"x22"x12" Deep 16 Gauge SS (RVU6010)
- SANI-LAV 21 1/2 in W x 27 in L x 45 1/5 in H, Floor Mount, Utility Sink (U24241)
- BK RESOURCES 30 in W x 60 in L x Free Standing, Stainless Steel, Prep Table (BKMPT-3060G-R-P-G)
- AMERICAN STANDARD 25-1/8" W x 21-1/8" L x 17-1/2" H, Wall Mount, Vitreous china (9512999.020)
- Ruvati Utility Sinks