Shop All Kitchen Sinks
Ruvati
23" Undermount 16 Gauge Zero Radius Kitchen Sink SS Single Bowl
Mfr # RVH7100
Zoro # G7630245
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Nesta
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruvati
- MFR # RVH7100
- Zoro # G7630245
- UPC # 610370718803
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Nesta |
Description
Sure to please any designer with an eye for purism, the Nesta series is defined by square bowls with sharp zero radius corners. The luxurious satin finish and heavy duty sound guard undercoating makes Nesta a perfect choice for your modern kitchen. Rear drain placement and elegant drain grooves add to the functionality of the sink.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 6" Aluminum Part A (360AAL)
- ACORN CONTROLS Braided Supply Hose, Stainless Steel (2195-010-000)
- WOODFORD MFG Model 25 8-piece Repair Kit (RK-25)
- ZORO SELECT 1-1/2" x 4-1/2" Black Pipe Nipple Sch 40 (5P722)
- RUVATI 30-inch Slope Bottom Offset Drain Undermount Kitchen Sink Single Bowl Stainless Steel - RVH7480 (RVH7480)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1080BK)
- RUVATI 23"x8" Bar Prep Sink Narrow Trough Undermount 16 Gauge SS Single Bowl (RVH7120)
- RUVATI 30" Farmhouse Offset Drain Kitchen Sink Sgl Bowl White, Left Drain (RVL2018WL)
- RUVATI 29" Undermount 50/50 Double Bowl 16 Gauge SS Kitchen Sink (RVM4301)
- RUVATI 13"x15" Undermnt 16 Ga Zero Radius Bar Prep Kitchen Sink SS Sngl Bowl- (RVH7113)
- ELKAY Sink, Drop-In Mount, 1 Hole, Lustrous Satin Finish (LRAD2222651)
- Ruvati Kitchen Sinks