Shop All Kitchen Sinks
Ruvati
22"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk
Mfr # RVG1022BK
Zoro # G7630227
product price: $291.99
/ea
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Midnight Black
- Material Granite Composite
- Collection epiGranite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVG1022BK
- Zoro # G7630227
- UPC # 850003787190
- Country of Origin Italy
- Category Kitchen Sinks
Details
Finish | Midnight Black |
Material | Granite Composite |
Collection | epiGranite |
Description
The epiGranite series of kitchen sinks from Ruvati sets a new trend for the home kitchen. If you are looking beyond stainless steel, and want to add some color and character to your kitchen design, the epiGranite sinks are an elegant choice. The sink is constructed from 85% crushed natural granite, giving the sink extreme durability and the look of real stone. The sink is colored all the way through, for a rich and consistent look that will never discolor. The surface of the sink undergoes a proprietary treatment making it resistant to stains, bacteria and extreme temperatures up to 536 degrees Fahrenheit. The sink comes with a basket strainer drain assembly that traps food waste and is easy to empty into the trash. Ruvati epiGranite sink comes in 8 different color options ranging from warm Caribbean Sand to elegant Black Galaxy. Now you can have a kitchen that truly reflects your style and personality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cartridge Repair Kit, Brass, Elastomers (849-DAB)
- CHICAGO FAUCET Wall Valve (770-PRABCP)
- KOHLER Awaken Wall-Mount Supply Elbow (98350-CP)
- MUELLER INDUSTRIES Flush Closet Flange, 4 In, ABS, Hub (1WHT1)
- RUVATI 16x18" Undermnt Bar Prep Tight Raduis 16 Ga Kitchen Sink SS Sgl Bowl (RVH7116)
- RUVATI 36" Apron-Front Farmhouse Kitchen SinkGunmetal Black Matte SS Sgl Bowl (RVH9880BL)
- RUVATI 32" Undermount Kitchen Sink 30/70 Double Bowl 16 Gauge SS (RVM5307)
- RUVATI 33" Apron-front Wrkstn Dbl Bowl 60/40 Farmhouse Kitchen Sink 16 Ga SS (RVH9201)
- RUVATI 33" Wrkstn Ledge Tight Radius 50/50 Double Bowl Undermnt Kitchen Sink (RVH8351)
- RUVATI 28" Workstation Ledge Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVH8309)
- CAHABA Sink, Undrmt, 32-1/2" x 20" Quartz Ki (CA324233-B)
- Ruvati Kitchen Sinks