Shop All Bathroom Sinks
Ruvati
21"x15" Brushed SS Rectangular Bathroom Sink Undermount
Mfr # RVH6110
Zoro # G7627987
product price: $179.00
/ea
Free Shipping & Returns
$179.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Stainless Steel
- Sink Installation Topmount
- Front to Back (In) 22
- Inside Corners Sharp (zero radius)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVH6110
- Zoro # G7627987
- UPC # 610370721919
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width (In) | 25 |
Minimum Cabinet Size | 27 |
Bowl Depth (In) | 10 |
Details
Material | Stainless Steel |
Finish | Stainless Steel |
Sink Installation | Topmount |
Front to Back (In) | 22 |
Inside Corners | Sharp (zero radius) |
Collection | Ariaso |
Number of Bowls | 2 |
Weight (lbs) | 44 |
Sink Thickness | 16 Gauge |
Description
This modern stylish stainless steel sink will make your bathroom truly unique. Install it undermount with marble or granite countertop and you have the perfect harmony of steel and stone. The arc shaped bowl adds a modern touch to the sink and allows proper drainage. This sink will look great in both commercial and residential installations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Kettle Faucet , 1-1/2" Draw Off Valve (Z009000)
- PARKER 1/4" x 3/8" Compression x MNPT SS Male Connector (6 FBU-SS)
- DELTA Tub Spout, Pull-Up Diverter (RP61357BN)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB8VFE6)
- RUVATI 15"x12" Undermnt Bathroom Vanity Sink White Oval Ceramic W/ Overflow (RVB0616)
- RUVATI Push Pop-up Drain for Bathroom Sinks without Overflow Gunmetal Black Stainless Steel (RVA5103BL)
- RUVATI 16"x13" Undermnt Bathroom Sink Wht Ovl Porcelain Ceramic W/ Overflow (RVB0618)
- RUVATI 32"x16" Bathroom Vessel Sink White Oval Above Counter Vanity Ceramic (RVB0432)
- RUVATI 15"x15" Bthrm Vessel Sink Gold Vanity Counter White Ceramic (RVB1515WG4)
- RUVATI 24"x16" Bathroom Vessel Sink Wht Ovl Above Vanity Countertop Ceramic (RVB0424)
- KOHLER Whitehaven Self-Trimming 32-11/16 (5827-0)
- Ruvati Bathroom Sinks