Shop All Kitchen Sinks
Ruvati
21" Undermount Tight Radius 16 Gauge SS Bar Prep Kitchen Sink Sgl Bowl
Mfr # RVH7121
Zoro # G7630376
Free Shipping & Returns
$249.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Gravena
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ruvati
- MFR # RVH7121
- Zoro # G7630376
- UPC # 850003787282
- Country of Origin China
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Gravena |
Description
Gravena offers a modern, linear style with large rectangular bowls. The edgeX 10mm tight radius inside corners of the bowls offer a slightly curved corner for easy cleaning while at the same time retaining the resolutely modern look. The rear drain placement ensures dishes don’t settle on the drain and prevent water flow while the drain grooves in the basin channel water towards the drain, keeping your sink clean and dry.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Concetto Semi-Pro Kitchen Us, Black Hose (31492DC0)
- SMITH-COOPER Ball Valve Repair Kit, SC301, 1/2" (4373001880)
- ZORO SELECT 1-1/2" FNPT 316 SS 90 Degree Elbow (609E111N112)
- GOURMETIER GKTD33228 Drop-in Double Bowl Kitchen Sink, Brushed (GKTD33228)
- RUVATI 16"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1016BK)
- RUVATI 33"x22" Drop-in Topmount Kitchen Sink 16 Gauge SS 60/40 Double Bowl (RVM5166)
- RUVATI 18 x 34 inch Granite Composite Workstation Kitchen Sink epiStage Dual Mount Single Bowl Black (RVG1650BK)
- RUVATI RVM4700 Undermount 16 Gauge 32" Kitchen Sink Single Bowl- (RVM4700)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Caribbean Snd (RVG1033CS)
- RUVATI 28" Undermount 16 Gauge Tight Radius SS Kitchen Sink Single Bowl (RVH7250)
- KOHLER Vault Large Single Basin Sink Uc (3821-NA)
- Ruvati Kitchen Sinks