Shop All Kitchen Sinks
Ruvati
21" Undermount 16 Gauge SS Kitchen Sink Single Bowl
Mfr # RVM4131
Zoro # G7630087
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Parmi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVM4131
- Zoro # G7630087
- UPC # 610370722114
- Country of Origin Viet Nam
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Parmi |
Description
Maintaining a classic look that will complement any kitchen with the beauty and functionality of large, deep bowls with classic rounded corners, the Parmi series is still streamlined enough to be the centerpiece of any countertop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Reducing Bushing, MNPT, 1/4" x 1/8" Pipe Size (VS209P-4-2)
- HOME-FLEX MALE ADPTR 1/2""CSST (11-436-005)
- STREAMLINE ACR Copper Tubing, 1/4 in Outside Dia, 50 ft, Coil, Seamless, C12200 Grade, Soft, Mueller 653R (653R)
- TOTO Seal Gasket, 2 Flush Tower, Connelly Voret (9BU097)
- RUVATI 25" Drop-in Tight Radius Topmount 16 Gauge SS Kitchen Sink Sgl Bowl (RVH8007)
- RUVATI 30"x22" Drop-in Tight Radius Topmnt 16 Ga SS Ldg Kitchen Sink Sgl Bowl (RVH8030)
- RUVATI 30" Apron-Front Farmhouse Kitchen SinkGunmetal Black Matte SS Sgl Bowl (RVH9660BL)
- RUVATI 45-inch Workstation Two-Tiered Ledge Kitchen Sink Drop-in Topmount 16 Gauge Stainless Steel (RVH8433)
- RUVATI 33-inch Undermount Workstation Granite Composite Kitchen Sink Matte Black (RVG2306BK)
- RUVATI 30" Apron-Front Farmhouse Kitchen SinkCopper Tone SS Sgl Bowl (RVH9660CP)
- ELKAY Sink, Triple Bowl, Undr (ELUH3920)
- Ruvati Kitchen Sinks