Shop All Bathroom Sinks
Ruvati
20"x16" Bthrm Vessel Sink Gold Vanity Counter White Ceramic
Mfr # RVB2016WG
Zoro # G7627962
product price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In) 23
- Finish Gold / White
- Inside Corners Sharp (zero radius)
- Bowl Depth (In) 6.25
- Number of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVB2016WG
- Zoro # G7627962
- UPC # 610370723296
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width (In) | 23 |
Bowl Depth (In) | 6.25 |
Minimum Cabinet Size | 25 |
Details
Finish | Gold / White |
Inside Corners | Sharp (zero radius) |
Number of Bowls | 1 |
Sink Installation | Undermount |
Sink Thickness | 16 Gauge |
Front to Back (In) | 8.5 |
Collection | Pietra |
Weight (lbs) | 15 |
Material | Porcelain |
Description
The Pietra collection of decorative ceramic bathroom sinks from Ruvati brings artistic elegance to the upscale bathroom. Each sink is hand decorated with distinct colors, texture and patterns giving a unique look to your bathroom sink. The vessel sink sits on top of your countertop, showcasing the artistic beauty. The sink is constructed of thick solid porcelain ceramic for superior strength and long lasting durability. The inside of the bowl is finished with a glossy smooth enamel that is extremely resistant against scratching, chipping or crazing. The smooth surface drains water easily and does not stain keeping your sink dry and easy to clean. The artistic beauty of this vessel sink makes it a perfect addition to your bathroom or powder room vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS CB Drop, Ear Elbow, 1/2" FIPxFSWT, 90 deg. (B55050)
- KEENEY END CONT WSTE DC W 3/4BR (119AWK)
- COLDER Inline Insert, Acetal, Shut-Off, PTF, 0.17" (PMCD2004)
- BRASSCRAFT Repair Kit, Seat/Springs, Delta Faucets (SL0082 B)
- RUVATI 32"x16" Bathroom Vessel Sink White Oval Above Counter Vanity Ceramic (RVB0432)
- RUVATI 15"x12" Undermnt Bathroom Vanity Sink White Oval Ceramic W/ Overflow (RVB0616)
- RUVATI Push Pop-up Drain for Bathroom Sinks without Overflow Gunmetal Black Stainless Steel (RVA5103BL)
- RUVATI 21"x15" Brushed SS Rectangular Bathroom Sink Undermount (RVH6110)
- RUVATI 24"x16" Bathroom Vessel Sink Wht Ovl Above Vanity Countertop Ceramic (RVB0424)
- RUVATI 15"x15" Bthrm Vessel Sink Gold Vanity Counter White Ceramic (RVB1515WG4)
- KINGSTON BRASS 30 Console Sink with Brass Legs 8Inch, 3 Hole, Marble WhitePolished Chrome (KVBH3022M8SQ1)
- Ruvati Bathroom Sinks