Shop All Kitchen Sinks
Ruvati
20" Undermount Bar Prep Kitchen Sink 16 Gauge SS Single Bowl
Mfr # RVM5020
Zoro # G7629308
original price:
$218.90
7% off
new price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Collection Modena
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVM5020
- Zoro # G7629308
- UPC # 850003787718
- Country of Origin Viet Nam
- Category Kitchen Sinks
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Collection | Modena |
Description
The Modena collection from Ruvati combines large rectangular shape sinks with gently curved inside corners and edges for a perfect combination of form and function. The sloped bottom of the sink ensures perfect water drainage, and the curved insider corners make it easy to clean. The sink comes with decorative drain cover that hides the drain while allowing water and waste to flow through freely. This neat design makes the Modena sink a perfect fit for the everyday kitchen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Whole House Water Filtration System (WGB21B+AH12MN16X2)
- KOHLER Canister Valve Assembly Kit, Replacement (1080961)
- SPEAKMAN Replacement Ball Valve Se-590 (SE-909)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 316SS, Reducer, 2" x 1-1/2" (ZUSA-STF-QC-386)
- RUVATI 23"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1023BK)
- RUVATI 33"x22" Drop-in Topmount Kitchen Sink 16 Gauge SS Single Bowl (RVM5001)
- RUVATI 30" Undermnt Tight Radius 50/50 Dbl Bowl 16 Gauge SS Kitchen Sink (RVH7355)
- RUVATI 30" Apron-Front Farmhouse Kitchen SinkGunmetal Black Matte SS Sgl Bowl (RVH9660BL)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Espresso Brwn (RVG1033ES)
- RUVATI 45-inch Workstation Two-Tiered Ledge Kitchen Sink Drop-in Topmount 16 Gauge Stainless Steel (RVH8433)
- CAHABA Sink, Dual Mount 21-2/3" x 17" Quartz (CA344SB22-A)
- Ruvati Kitchen Sinks