Shop All Bathroom Sinks
Ruvati
18"x14" Undermnt Bathroom Vanity Sink White Oval Ceramic W/ Overflow
Mfr # RVB0619
Zoro # G7628023
product price: $159.00
/ea
Free Shipping & Returns
$159.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Krona
- Material Porcelain
- Finish White
- Weight (lbs) 80
- Number of Bowls 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVB0619
- Zoro # G7628023
- UPC # 610370723340
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Minimum Cabinet Size | 39 |
Width (In) | 36 |
Bowl Depth (In) | 10 |
Details
Collection | Krona |
Material | Porcelain |
Finish | White |
Weight (lbs) | 80 |
Number of Bowls | 1 |
Front to Back (In) | 22 |
Sink Installation | Apron Front |
Inside Corners | Rounded (tight radius) |
Sink Thickness | 16 Gauge |
Description
This undermount ceramic sink from Ruvati's Krona collection fits seamlessly into your bathroom vanity. The sink is constructed of thick solid porcelain ceramic for superior strength and long lasting durability. The vitreous porcelain enamel forms a smooth glossy surface that is extremely resistant to scratching, chipping or crazing. The smooth surface drains water easily and does not stain keeping your sink dry and easy to clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 NL 1960 x FIP DROP EAR TEE (302-241NL)
- IN-SINK-ERATOR InSinkErator 75951 Food Waste Disposer, 1/2 hp Motor, 120 V (75951)
- CHICAGO VALVES AND CONTROLS 1-1/4", For ged Steel Class 800 Gate Valve, FNPT (284TE012)
- VITA NEEDLE CO Stainless Steel 304 Tubing 19 RW @ 12" (G1137)
- RUVATI 24"x16" Bathroom Vessel Sink Wht Ovl Above Vanity Countertop Ceramic (RVB0424)
- RUVATI 21"x15" Brushed SS Rectangular Bathroom Sink Undermount (RVH6110)
- RUVATI 15"x12" Undermnt Bathroom Vanity Sink White Oval Ceramic W/ Overflow (RVB0616)
- RUVATI 16"x13" Undermnt Bathroom Sink Wht Ovl Porcelain Ceramic W/ Overflow (RVB0618)
- RUVATI 15"x15" Bthrm Vessel Sink Gold Vanity Counter White Ceramic (RVB1515WG4)
- RUVATI 20"x16" Bthrm Vessel Sink Rose Gold Vanity Counter White Ceramic (RVB2016WR)
- WHITEHAUS Corner Wall Mount Basin W/ Oval Bowl, Backsplash, Trim Overflow And Sgl (AR036-C)
- Ruvati Bathroom Sinks