Shop All Bathroom Sinks
Ruvati
18" Rnd Bathroom Vessel Sink Wht Above Vanity Counter Circular Ceramic
Mfr # RVB0318
Zoro # G7628066
product price: $139.00
/ea
Free Shipping & Returns
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In) 32
- Bowl Depth (In) 9 (L), 7.5 (R)
- Front to Back (In) 20.75
- Collection Vista
- Weight (lbs) 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVB0318
- Zoro # G7628066
- UPC # 610370723159
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width (In) | 32 |
Bowl Depth (In) | 9 (L), 7.5 (R) |
Minimum Cabinet Size | 36 |
Details
Front to Back (In) | 20.75 |
Collection | Vista |
Weight (lbs) | 30 |
Inside Corners | Curved |
Material | Porcelain |
Sink Installation | Undermount |
Sink Thickness | 16 Gauge |
Number of Bowls | 2 |
Finish | White |
Description
The Vista collection of ceramic bathroom sinks from Ruvati offers timeless allure for your bathroom vanity. The vessel sink sits on top of your countertop, showcasing the beauty of the ceramic. The sink is constructed of thick solid porcelain ceramic for superior strength and long lasting durability. The vitreous porcelain enamel forms a smooth glossy surface that is extremely resistant against scratching, chipping or crazing. The smooth surface drains water easily and does not stain keeping your sink dry and easy to clean. The minimalist elegance of this vessel sink makes it a perfect addition to your bathroom or powder room vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Brass 50 PK (FB204-50K)
- WOODFORD MFG 1/2 in. PEX x 22 in. L Freezeless Brass Model 19 Anti-Rupture Sillcock (19PX-22)
- NIBCO 2-1/2" x 2" NOM FTG x C Copper Reducer (6002 21/2x2)
- ZORO SELECT 1-1/4" MNPT x 1" FNPT Galvanized Hex Bushing (5P888)
- RUVATI 15"x12" Undermnt Bathroom Vanity Sink White Oval Ceramic W/ Overflow (RVB0616)
- RUVATI 18"x14" Undermnt Bathroom Vanity Sink White Oval Ceramic W/ Overflow (RVB0619)
- RUVATI Push Pop-up Drain for Bathroom Sinks without Overflow Gunmetal Black Stainless Steel (RVA5103BL)
- RUVATI 21"x15" Brushed SS Rectangular Bathroom Sink Undermount (RVH6110)
- RUVATI 24"x16" Bathroom Vessel Sink Wht Ovl Above Vanity Countertop Ceramic (RVB0424)
- RUVATI 15"x15" Bthrm Vessel Sink Gold Vanity Counter White Ceramic (RVB1515WG4)
- KOHLER Devonshire Single-Handle Bathroom Sin (193-4-BN)
- Ruvati Bathroom Sinks