Shop All Kitchen Sinks
Ruvati
16"x20" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk
Mfr # RVG1016BK
Zoro # G7629378
product price: $229.00
/ea
Free Shipping & Returns
$229.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Midnight Black
- Material Granite Composite
- Collection epiGranite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVG1016BK
- Zoro # G7629378
- UPC # 850003787213
- Country of Origin Italy
- Category Kitchen Sinks
Details
Finish | Midnight Black |
Material | Granite Composite |
Collection | epiGranite |
Description
The epiGranite series of kitchen sinks from Ruvati sets a new trend for the home kitchen. If you are looking beyond stainless steel, and want to add some color and character to your kitchen design, the epiGranite sinks are an elegant choice. The sink is constructed from 85% crushed natural granite, giving the sink extreme durability and the look of real stone. The sink is colored all the way through, for a rich and consistent look that will never discolor. The surface of the sink undergoes a proprietary treatment making it resistant to stains, bacteria and extreme temperatures up to 536 degrees Fahrenheit. The sink comes with a basket strainer drain assembly that traps food waste and is easy to empty into the trash. Ruvati epiGranite sink comes in 8 different color options ranging from warm Caribbean Sand to elegant Black Galaxy. Now you can have a kitchen that truly reflects your style and personality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI NORTH AMERICA 1/2in FULL PORT 2-PIECE STAINLESS STEEL DIRECT MOUNT BALL VALVE (3100-1/2)
- SMITH-COOPER Thrd Bushing, 3M, 304/L, 2X1" (4307000264)
- VICTAULIC FIRELOCK 4IN 4IN 4IN IRON PIPE TEE (4/114.3 002)
- ANVIL Female NPT x Female NPT Forged Steel Elbow (0361200603)
- RUVATI 33" Apron-Front Farmhouse Kitchen SinkCopper Tone SS Sgl Bowl (RVH9733CP)
- RUVATI 23"x8" Bar Prep Sink Narrow Trough Undermount 16 Gauge SS Single Bowl (RVH7120)
- RUVATI 23" Undermount 16 Gauge Zero Radius Kitchen Sink SS Single Bowl (RVH7100)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Carnelian Red (RVG1033RD)
- RUVATI 32" Workstation Ledge Undermount 16 Gauge SS Kitchen Sink Single Bowl (RVH8300)
- RUVATI 33" Apron-Front Farmhouse Kitchen SinkGunmetal Black Matte SS Sgl Bowl (RVH9733BL)
- GOURMETIER Solid Surface Stone Apron Front Farmhouse Sgl Bowl Kitchen Sink, White (GKFA331810BC)
- Ruvati Kitchen Sinks