Shop All Bathroom Sinks
Ruvati
15"x15" Bthrm Vessel Sink Gold Vanity Counter White Ceramic
Mfr # RVB1515WG4
Zoro # G7627926
product price: $199.00
/ea
Free Shipping & Returns
$199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Corners Rounded (tight radius)
- Collection Pietra
- Front to Back (In) 20
- Weight (lbs) 40
- Minimum Cabinet Size 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVB1515WG4
- Zoro # G7627926
- UPC # 610370723258
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Minimum Cabinet Size | 36 |
Bowl Depth (In) | 9 |
Width (In) | 34 |
Details
Inside Corners | Rounded (tight radius) |
Collection | Pietra |
Front to Back (In) | 20 |
Weight (lbs) | 40 |
Finish | Gold / White |
Sink Installation | Topmount |
Material | Porcelain |
Description
The Pietra collection of decorative ceramic bathroom sinks from Ruvati brings artistic elegance to the upscale bathroom. Each sink is hand decorated with distinct colors, texture and patterns giving a unique look to your bathroom sink. The vessel sink sits on top of your countertop, showcasing the artistic beauty. The sink is constructed of thick solid porcelain ceramic for superior strength and long lasting durability. The inside of the bowl is finished with a glossy smooth enamel that is extremely resistant against scratching, chipping or crazing. The smooth surface drains water easily and does not stain keeping your sink dry and easy to clean. The artistic beauty of this vessel sink makes it a perfect addition to your bathroom or powder room vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Silicone, 3/16" I.D., 7/16" O.D. (ZUSA-HT-3239)
- PROSOURCE Pipe Nipple Black 2X18 (BN 2X18-S)
- ECO-FLO Pressure Relief Valve, 1/2", Brass (EFARV)
- LEGEND VALVE 2" T/S-603 UNION O"RING (900-035)
- RUVATI 16"x13" Undermnt Bathroom Sink Wht Ovl Porcelain Ceramic W/ Overflow (RVB0618)
- RUVATI Push Pop-up Drain for Bathroom Sinks without Overflow Gunmetal Black Stainless Steel (RVA5103BL)
- RUVATI 32"x16" Bathroom Vessel Sink White Oval Above Counter Vanity Ceramic (RVB0432)
- RUVATI 20"x16" Bthrm Vessel Sink Rose Gold Vanity Counter White Ceramic (RVB2016WR)
- RUVATI 24"x16" Bathroom Vessel Sink Wht Ovl Above Vanity Countertop Ceramic (RVB0424)
- RUVATI 18"x14" Undermnt Bathroom Vanity Sink White Oval Ceramic W/ Overflow (RVB0619)
- KOHLER Iron/Impressions 37" Cast Iron One-Pi (3051-8-0)
- Ruvati Bathroom Sinks