Shop All Bathroom Sinks
Ruvati
15"x12" Undermnt Bathroom Vanity Sink White Oval Ceramic W/ Overflow
Mfr # RVB0616
Zoro # G7627953
product price: $139.00
/ea
Free Shipping & Returns
$139.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Porcelain
- Minimum Cabinet Size 24
- Front to Back (In) 14
- Width (In) 20
- Bowl Depth (In) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVB0616
- Zoro # G7627953
- UPC # 610370723197
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Minimum Cabinet Size | 24 |
Width (In) | 20 |
Bowl Depth (In) | 6 |
Details
Material | Porcelain |
Front to Back (In) | 14 |
Sink Thickness | 16 Gauge |
Finish | White |
Collection | Krona |
Weight (lbs) | 20 |
Sink Installation | Undermount |
Number of Bowls | 1 |
Description
This undermount ceramic sink from Ruvati's Krona collection fits seamlessly into your bathroom vanity. The sink is constructed of thick solid porcelain ceramic for superior strength and long lasting durability. The vitreous porcelain enamel forms a smooth glossy surface that is extremely resistant to scratching, chipping or crazing. The smooth surface drains water easily and does not stain keeping your sink dry and easy to clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 12 H, 12 PK (AFC-EPH-104-9000-12p-3063)
- RINNAI Kit, Control-R Wrls Demd Rcrc 1PB w/Pump (RWMKT01P)
- SMITH-COOPER Square Plug, Cored, 1", 125, Brz Nl (4385006450)
- ENCORE Pre-Rinse Spray Valve, 0.74 gpm Flow Rate (KLP50-Y002-74)
- RUVATI 15"x15" Bthrm Vessel Sink Gold Vanity Counter White Ceramic (RVB1515WG4)
- RUVATI Push Pop-up Drain for Bathroom Sinks without Overflow Gunmetal Black Stainless Steel (RVA5103BL)
- RUVATI Push Pop-up Drain for Bathroom Sinks without Overflow Stainless Steel Finish (RVA5103ST)
- RUVATI 24"x16" Bathroom Vessel Sink Wht Ovl Above Vanity Countertop Ceramic (RVB0424)
- RUVATI 21"x15" Brushed SS Rectangular Bathroom Sink Undermount (RVH6110)
- RUVATI 18"x14" Undermnt Bathroom Vanity Sink White Oval Ceramic W/ Overflow (RVB0619)
- KOHLER Bathroom Sink, 12-1/4" H, 21-1/4" L, White (K-2006-0)
- Ruvati Bathroom Sinks