Shop All Bar Sinks
Ruvati
13"x15" Bar Prep Sink Undermount 16 Gauge SS
Mfr # RVM4136
Zoro # G7627804
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Collection Parmi
- Finish Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Kitchen Sink |
Material | Stainless Steel |
Collection | Parmi |
Finish | Stainless Steel |
Description
Maintaining a classic look that will complement any kitchen with the beauty and functionality of large, deep bowls with classic rounded corners, the Parmi series is still streamlined enough to be the centerpiece of any countertop.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" T-312 DI WAFER CK SS316 DIS (116-233)
- RHEEM-RUUD Natural Gas Commercial Gas Water Heater, 72 gal., 120V AC (G72-250A)
- JONES STEPHENS Pull-Out Kitchen Faucet Hose (K53090)
- JONES STEPHENS Snap-On Seat Disc For Am. Std. (C04625)
- RUVATI 12"x18" Undermount 16 Gauge SS Bar Prep Sink (RVM4111)
- RUVATI 15-inch Gunmetal Black Stainless Steel Undermount Bar Prep 16 Gauge Kitchen Sink (RVH7015BL)
- RUVATI 21-inch Gunmetal Black Stainless Steel Undermount Bar Prep Kitchen Sink (RVH7121BL)
- RUVATI Undermount, Stainless Steel, Kitchen Sink (RVM4110)
- RUVATI 14-inch Gunmetal Black Stainless Steel Undermount Bar Prep Sink (RVH7114BL)
- RUVATI 14-inch Polished Brass Matte Gold Stainless Steel Undermount Bar Prep Sink (RVH7114GG)
- ELKAY 17.5" W x 15" L x 7.125" H, Drop-In, Bar Sink, 20G, SS, 15"x17", Faucet, 1 Hole (PSR15171)
- Ruvati Bar Sinks