Shop All Bathroom Sinks
Ruvati
12" Bathroom Vessel Sink Round White Circular Above Counter Ceramic
Mfr # RVB0312
Zoro # G7627874
product price: $119.00
/ea
Free Shipping & Returns
$119.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Porcelain
- Sink Installation Vessel (Countertop)
- Width (In) 12
- Bowl Depth (In) 6
- Collection Vista
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ruvati
- MFR # RVB0312
- Zoro # G7627874
- UPC # 610370723135
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Width (In) | 12 |
Bowl Depth (In) | 6 |
Details
Material | Porcelain |
Sink Installation | Vessel (Countertop) |
Collection | Vista |
Finish | White |
Front to Back (In) | 12 |
Weight (lbs) | 13 |
Description
The Vista collection of ceramic bathroom sinks from Ruvati offers timeless allure for your bathroom vanity. The vessel sink sits on top of your countertop, showcasing the beauty of the ceramic. The sink is constructed of thick solid porcelain ceramic for superior strength and long lasting durability. The vitreous porcelain enamel forms a smooth glossy surface that is extremely resistant against scratching, chipping or crazing. The smooth surface drains water easily and does not stain keeping your sink dry and easy to clean. The minimalist elegance of this vessel sink makes it a perfect addition to your bathroom or powder room vanity.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1/2" x 1/2" x 1/2" (77377)
- WESTBRASS Sch. 40 PVC Tub Waste Closing Overflow in Polished Nickel (D493244CHM-05)
- KOHLER Insert (77923)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Straight-1/4" Tube OD x 1/8" FNPT (ZUSA-PTC-PBT-76)
- RUVATI 24"x16" Bathroom Vessel Sink Wht Ovl Above Vanity Countertop Ceramic (RVB0424)
- RUVATI Push Pop-up Drain for Bathroom Sinks without Overflow Gunmetal Black Stainless Steel (RVA5103BL)
- RUVATI 16"x13" Undermnt Bathroom Sink Wht Ovl Porcelain Ceramic W/ Overflow (RVB0618)
- RUVATI 32"x16" Bathroom Vessel Sink White Oval Above Counter Vanity Ceramic (RVB0432)
- RUVATI 21"x15" Brushed SS Rectangular Bathroom Sink Undermount (RVH6110)
- RUVATI 15"x15" Bthrm Vessel Sink Gold Vanity Counter White Ceramic (RVB1515WG4)
- ZURN Vitreous China Lavatory Sink With Faucet, Drop In, Bowl Size 8-7/8" (Z5114.119.1.07.00.0)
- Ruvati Bathroom Sinks