Rutland

RUTLAND STOVO Stove Mortar - 32 oz tub


product price: $31.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Rutland
  • MFR # 615
  • Zoro # G904024710
  • UPC #
    22624006152
  • Country of Origin China
  • Category Mortar

Description

  • deal for repairing and relining stoves, fireplaces, furnaces, boilers, and incinerators.
  • Seals and prevents air leaks around flue and chimney joints.
  • Can withstand up to 2,000o F once heat cured.
  • Pre-mixed for convenient application.
  • Adheres to masonry and metal.
  • May be painted after drying.
  • Suitable for lining Franklin stoves and barbecue grills.
  • Solvent: water.
  • Consistency: trowelable paste.
  • Tooling Time: 30 minutes.
  • Heat Cure Time: 1 hour.
  • Heat Cure Temperature: 500o F.
  • Color: pink to buff when cured.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.