Rutland

RUTLAND Refractory Cement - 64 oz tub


product price: $44.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Ideal for setting, coating, and repairing firebrick.
  • Seals air and gas leaks around coal or ash pit doors.
  • Extremely effective sealant for masonry-to-masonry joints less than 1/4" thick.
  • Can withstand up to 2,000o F once heat cured.
  • Pre-mixed for convenient application.
  • May be painted after drying.
  • Meets ASTM E136-79 and E72.
  • Adheres to masonry.
  • Properties:.
  • Solvent: water.
  • Cement Type: sodium silicate.
  • Consistency: trowelable paste.
  • Tooling Time: 30 minutes.
  • Dry Time: 24 hours.
  • Heat Cure Time: 1 hour.
  • Heat Cure Temperature: 500o F.
  • Coverage: one gallon covers approximately forty-five 4.5" x 9" firebricks.
  • Color: buff.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.