RUTLAND Grapho-Glas 7' x 7/8" Rope Gasket Replacement Kit
Mfr # 99N-6
Zoro # G004011498
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
One of the easiest ways to increase the safety and efficiency of your burning appliance is to replace your gasket when it is no longer effective. In this convenient package our graphite-impregnated gaskets come together with a single-use tube of gasket cement to make replacing your stove or fireplace gasket painless. Rutland gaskets last longer than traditional gaskets, resist unravelling, and impede creosote or soot adhesion. Choose your size and replace your old, worn out gasket in your fireplace, or wood, pellet, or coal stove to restore its efficiency and safety.
Specifications- Size: 7/8" x 7' Rope
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Platform Truck w/Hardwood Deck, 60 x 30, 2000 Lb. Capacity, 6 Rubber Casters (952518)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CB-3)
- KINEDYNE Cargo Strap, Gold, 16,200 lb., 30 ft. (553036GRA)
- TIE DOWN ENGINEERING Stabilizer for TranzSporter hoist (48599)
- ZORO SELECT Rope, Polypropylene, 1/4in Dia, 600ft, 105lb (300080-00600-111)
- GENERAL WORK PRODUCTS 3-STRAND POLY DACRON COMBO ROPE 1-1/2" Diameter, 600Ft L (PD1-1/2)
- KINGCORD (#4.5) 9/64 in. x 200 ft. Diamond Braided White Nylon Starter Cord (644881TV)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Tiger Rope 1/2 (PPMTR1/2)
- KINGCORD 1/4 in. x 1,000 ft. White Smooth Braid Nylon Rope (644481TV)
- EXTREME MAX Extreme Max 3008.0412 16-Strand Diamond Braid Utility Rope - 1/4" x 50', OD Green (3008.0412)
- ARBO SPACE PLAID 3/4in 18mm Bull Rope w/ Large Eye (34ASPWLE300)
- Rutland Chains, Ropes & Cables