Shop All Specialty Cleaners
Rutland
RUTLAND Creosote Remover - 1 lb. tub
Mfr # 97
Zoro # G004175206
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 lb
- Container Type Tub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rutland
- MFR # 97
- Zoro # G004175206
- UPC # 22624000976
- Country of Origin China
- Category Specialty Cleaners
Dimensions
Size | 1 lb |
Details
Item | Creosote Remover |
Container Type | Tub |
Description
Every chimney for a wood-burning stove or fireplace will need regular maintenance to remove creosote buildup. Creosote left untreated can reduce the effectiveness of the heating system while increasing the likelihood of chimney fires. Hiring a professional to clean the chimney can be very costly, but this powdered creosote remover makes the job simple and inexpensive. Merely add a scoop of the powder to your fire and allow it to burn as usual. The creosote deposits will turn into a loose powder than can easily be brushed away. The remover is safe to use in all types of chimneys and is designed for airtight wood-burning stoves and fireplace inserts.
Changes creosote into a powder that can be brushed away.
Reduces the chances of chimney fires.
Allows fires to burn more cleanly and efficiently.
Safe to use in all types of chimneys.
Easy application.
Includes convenient scoop.
For airtight wood-burning stoves and fireplace inserts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS PVC Linen Cart, 32", 2 Shelf, Green (G32-EEX-L2A-3ULN)
- DIVERSEY Disinfecting Wipes, White, Canister, 160 Wipes, 7 in x 6 in, Fresh (4599516)
- HANG TAG WITH SUCTION CUP Hang Tag, Air Freshener 72 Sa, PK12 (HTSC)
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, White (53801035)
- S-R Clothesline Tightner Cd (280)
- BETTER OFFICE PRODUCTS Screen Cleaner Spray/10 Mini Spray Bottles Each 2 Oz 1 Ex-Large Microfiber Cleaning Towel, 10PK (31210)
- DAP Spray Applicator Cleaner, 12 fl oz Cap. (7565012005)
- SWIVEL 785G1M 1 Gal. House Wash Concentrate (SW3565719)
- GLOBAL INDUSTRIAL Urinal/Toilet Scale & Odor Control, 1 Quart Bottles, 12PK (641619)
- CERAMA BRYTE Cerma Bryte 16 Oz. Stainless Steel Cleaner Polish (47916)
- HOME IMPROVEMENT 18 in. Quick Dry Water Blade (HO3449878)
- Rutland Specialty Cleaners