Shop All Furnace and Heater Parts
Rutland
RUTLAND Castable Refractory Cement - 25 lbs
Mfr # 601
Zoro # G204175419
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutland
- MFR # 601
- Zoro # G204175419
- UPC # 22624006015
- Country of Origin China
- Category Furnace and Heater Parts
Description
This versatile compound can be cast into custom shapes, making it ideal for replacing firebrick, filling large, irregular holes in masonry fireboxes, and casting solid stove beds. You can even use it to repair outdoor fire pits. And, because it usually dries in about twenty-four hours and cures without heat, using this cement couldn't be easier.
Can be cast into custom shapes.
Ideal for replacing worn out firebrick and filling large irregular holes in masonry fireboxes.
Creates an excellent solid stove bed.
Cures without heat.
Strong enough for use in outdoor fire pits.
Withstands temperatures as high as 2,200o F.
May be painted after curing.
Easy to use.
Properties:.
Consistency: dry.
Pot Time: 20 to 30 minutes.
Dry Time: 24 hours, depending upon thickness, humidity, and air temperature.
Coverage: one 12.5 pound container casts a block 12" x 12" x 1.25".
Color: light brown.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Nylon Handle, Drum Switch Part (12N656)
- ACCUMULAIR Pleated Air Filter, 30" x 30" x 1", 4 Pack (FD30X30A_4)
- JB INDUSTRIES 1/4" Access Valve Bulkhead Mount, (A31727)
- ACCUMULAIR Pleated Air filter, 16" x 25" x 4", 3 Pack (FB16X25X4_3)
- LENNOX Inducer Motor (74K77)
- A.O. SMITH Ignitor, 1-3/4 In. (100110899)
- TRANE Swt01652 Thermal Limit Switch (SWT01652)
- HEIL QUAKER /ICP 1042Rp Evaporator Water Panel N (1042RP)
- TEKMAR 261 Two Stage Boiler Control (261)
- ROBERTSHAW 11-292 5' Sections Of 3/16" (11-292)
- TSURUMI Impeller (521-004)
- Rutland Furnace and Heater Parts