Shop All Furnace and Heater Parts
Rutland
RUTLAND Castable Refractory Cement - 12.5 lbs.
Mfr # 600
Zoro # G804175406
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutland
- MFR # 600
- Zoro # G804175406
- UPC # 22624006008
- Country of Origin China
- Category Furnace and Heater Parts
Description
This castable refractory fireplace cement comes in a 12 1/2 tub. This product can be cast into various shapes. This product is especially viable for filling in worn out and chipped out firebrick or filling in any holes in your masonry fireboxes. This product will cure without heat. You can use in outdoor fire boxes. This castable refractory fireplace cement will withstand a 2200 degree Fahrenheit. The cement can be painted after drying. The cement comes in light brown.
Can be cast into custom shapes.
Ideal for replacing worn out firebrick and filling large irregular holes in masonry fireboxes.
Creates an excellent solid stove bed.
Cures without heat.
Strong enough for use in outdoor fire pits.
Withstands temperatures as high as 2,200o F.
May be painted after curing.
Easy to use.
Consistency: dry.
Pot Time: 20 to 30 minutes.
Dry Time: 24 hours, depending upon thickness, humidity, and air temperature.
Coverage: one 12.5 pound container casts a block 12" x 12" x 1.25".
Color: light brown.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Vent, 36 In (7A878)
- AAF FLANDERS Flanders 10055.011620 16 x 20 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (266445)
- ROBINAIR Valve Core, 1/4" O.D., 3-1/2"L, PK6 (40352)
- HONEYWELL 123773A Sail Assembly For S688A (123773A)
- HONEYWELL Fc40R1169 Return Grill Media Air (FC40R1169)
- RHEEM Oval Run Cap. 40/3Mfd, 440V (43-25135-20)
- TRANE Trr01729 120V-24V 35Va Foot (TRR01729)
- WARRICK CONTROLS Module Only, 16MC1MO (16MC1MO)
- FIELD CONTROLS Ada-1 Automatic Damper (ADA-1)
- HEAT WAGON Half Moon Filter Kit (PP213)
- BASO J999Mka-2H Multi-Mount Pilot (J999MKA-2H)
- Rutland Furnace and Heater Parts