Rutland

RUTLAND Black Furnace Cement - 32 oz. tub


product price: $24.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Ideal for the installation and service of furnaces and oil burners.
  • Creates a smoke and air-tight seal.
  • Can withstand temperatures up to 2,000o F.
  • Effectively bonds 1/8" wide metal-to-metal and metal-to-masonry joints.
  • Pre-mixed for convenient application.
  • Suitable for use on cast iron, steel, and firebrick.
  • Entirely free of toxic fumes.
  • Solvent: water.
  • Cement Type: silicate.
  • Consistency: smooth paste.
  • Dry Time: 1 hour.
  • Heat Cure Temperature: 500o F.
  • Color: black.
  • Shelf Life: about 18 months from date of shipment.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.