Shop All Wall Repair Patching
Rutland Products
RUTLAND Castable Refractory Cement 12.5 lbs
Mfr # 600
Zoro # G504118758
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutland Products
- MFR # 600
- Zoro # G504118758
- Country of Origin China
- Category Wall Repair Patching
Description
A dry-mix that chemically sets and dries brick hard, this cement is perfect for casting into custom designs, as it will hold its shape while drying. It can even be used as the sole material when casting a solid stove bed or outdoor oven. Exceptionally strong and also works to fill large holes or cracks in masonry, replacing mortar, and for tuck-pointing.
Features- Used to outdoors, a key difference from regular refractory cement
- Rated to withstand temperatures up to 2200 deg F
- Best for medium to large cracks, for minor cracks, use Rutland fireplace mortar
- Capacity: 12 lbs
- Dimension: 12 x 12 x 1-1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA Duct Tape, 48mm x 55m, 14 mil, Metallic (557)
- SUPER GLUE The Original Super Strong Double Sided 0.75 in. W X 98 in. L Mounting Tape Clear (11710506)
- 3M Epoxy Adhesive, DP8005 Series, Black, Dual-Cartridge, 10:01 Mix Ratio, 3 hr Functional Cure (8005)
- PERFORMANCE TOOL 3/4 In X 60 Ft. Electrical Tape Electric Tape, W502 (W502)
- JET-LUBE Joint/Drill Collar Compound, 2.5 gal, Pail, Metallic (10113)
- 3M Quick Grip Filler, 1 gal, Can, Tan (33181)
- TITEBOND Franklin Internation 61441 10.1 oz Titebond Metal Roof Sealant; Red - Pack of 12 (61441)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 27007 Red Cream Hardener (USC-27007)
- HENRY Roofing Sealant, 1.9 gal, Pail, White (PG923W120)
- FASTCAP Soft Wax Filler System, 1 oz, Refill Stick, Dark Chocolate (WAX14S)
- E-Z PATCH E-Z Patch EZP-1796 10 lbs SGM Diamond Brite Series Ivory Quartz Plaster (EZP-1796)
- Rutland Products Wall Repair Patching