Rutland Products

RUTLAND Black Fireplace Mortar - 10.3 oz cartridge


product price: $25.49
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Fireplace mortar
  • Formulated especially to patch fireplace fireboxes and to bond firebrick to firebrick
  • Silicate product that when fire cured sets hard as rock, as hard as firebrick itself and withstands 2000°F
  • Convenient cartridge for easy repointing of fireplace brick within the firebox
  • Not for exterior use
  • Color matches most mortar
  • Black
  • 10.3 oz cartridge
  • Length: 2
  • Width: 11.25
  • Height: 2
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.