Shop All Wall Repair Patching
This Product is Discontinued
Rutland
Masonry Patch, 10.3 oz, Cartridge (Discontinued)
Mfr # 89
Zoro # G000539170
This Product is Discontinued
Key Features
- Container Type Cartridge
- Size 10.3 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutland
- MFR # 89
- Zoro # G000539170
- UPC # 22624000891
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 10.3 oz |
Details
Item | Masonry Patch |
Container Type | Cartridge |
Description
Rutland Chimney Masonry Patch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.