Shop All Spray Paint
This Product is Discontinued
Rutland
Black High Heat Paint 16 oz (Discontinued)
Mfr # 81
Zoro # G805349813
This Product is Discontinued
Key Features
- Paint and Primer Sub Category High Heat Spray Paint
- Paint Color Family Blacks
- Color Black
- Net Weight 16 oz
- Paint and Primer Surface Material Stove, Grill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutland
- MFR # 81
- Zoro # G805349813
- UPC # 22624000815
- Country of Origin United States
- Category Spray Paint
Details
Item | Spray Paint |
Paint and Primer Sub Category | High Heat Spray Paint |
Paint Color Family | Blacks |
Color | Black |
Net Weight | 16 oz |
Paint and Primer Surface Material | Stove, Grill |
Application Method | Spray |
Description
Rutland's 1200 degree high temperature stove and grill paint reaches another level when it comes to finish and durability. Available as a spray can or pint-sized pot this paint will restore the beauty of your old stove or grill or bring a great look to a new project. Use with confidence that your paint will look great for years to come all while keeping rust at bay.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.