Shop All Electromagnetic & Electromechanical Locks
Rutherford
Z-Bracket, For 8371 Magnetic Locks
Mfr # TJ71 28
Zoro # G0947237
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angle Bracket Mounted
- Finish Brushed Anodized
- Height 2-1/2"
- Width 2"
- Includes Screw Pack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutherford
- MFR # TJ71 28
- Zoro # G0947237
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 2-1/2" |
Width | 2" |
Length | 9-3/8" |
Overall Length | 9 3/8 in |
Overall Height | 1 in |
Overall Width | 1 7/8 in |
Details
Item | Electromagnetic Lock |
Type | Angle Bracket Mounted |
Finish | Brushed Anodized |
Includes | Screw Pack |
Material | Aluminum |
For Use With | 8371 Magnetic Locks |
Color | Silver |
ANSI/BHMA Finish | Unfinished |
Includes Hardware | Hardware Included |
Description
Electromagnetic Lock, Angle Bracket Mounted, Aluminum, Brushed Anodized Finish, For Use With 8371 Magnetic Locks, Includes Screw Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLBORO 3/8" W x 1-19/32" H Mill Stainless Steel Weld-On Hinge (4PPP3)
- MSI Prescott Sandino 7.13 In. X 48.03 In. Rigid Core Luxury Vinyl Plank Flooring, 8PK (ZOR-LVR-0170)
- RENIN Renin 36 in. x 80 1/2 in. Euro 3-Lite Design Pivot Door (PV5402ESFGC036080)
- ZORO SELECT Grommet, SBR, 1, 3/16 ID, 5/16 D, Pk100 (3MPN8)
- RUTHERFORD Electromagnetic Lock, 1500lb., 8310 Series (8310 28)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VDC (3513)
- RUTHERFORD Lock, 12/24VDC, 1500 lb. Holding Force (8310 40)
- RUTHERFORD Electromagnetic Lock, Mortise, 12/24VDC (8360 28)
- RUTHERFORD Lock, 12/24VDC, 750 lb. Holding Force (8371 DSS 28)
- RUTHERFORD MicroMag Single Maglock Standard Mount (8375 28)
- SECO-LARM Electromagnetic Gate Lock with 1,200-lb (544kg) holding force. 12 or 24 VDC operation wit (SLM-E-942FC-1K3SQ)
- Rutherford Electromagnetic Locking Systems