Shop All Electromagnetic & Electromechanical Locks
Rutherford
Z-Bracket, For 8310 Magnetic Locks
Mfr # TJ10 28
Zoro # G0947243
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Angle Bracket Mounted
- Finish Brushed Anodized
- Height 2-1/2"
- Width 2-1/2"
- For Use With 8310 Magnetic Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutherford
- MFR # TJ10 28
- Zoro # G0947243
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 2-1/2" |
Width | 2-1/2" |
Length | 10-3/8" |
Overall Length | 10 1/2 in |
Overall Height | 1 5/8 in |
Overall Width | 2 7/8 in |
Details
Item | Electromagnetic Lock |
Type | Angle Bracket Mounted |
Finish | Brushed Anodized |
For Use With | 8310 Magnetic Locks |
Material | Aluminum |
Includes | Screw Pack |
Color | Silver |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Unfinished |
Description
Electromagnetic Lock, Angle Bracket Mounted, Aluminum, Brushed Anodized Finish, For Use With 8310 Magnetic Locks, Includes Screw Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORTRONICS Lock, 12/24VAC/DC, 1200 lb. Holding Force (1110xD)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 25 Ft (PE1082)
- ZORO SELECT Gasket, Ring, 1 1/2 In, Virgin PTFE, White, Outside Dia.: 3-3/8" (D014150R202027)
- RANDALL WHITE PLASTIC TRACK FOR 1/4In. (4 FT P-8026-WH)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VAC/DC (3510LM)
- RUTHERFORD Lock, 12/24VDC, 1500 lb. Holding Force (8310 40)
- RUTHERFORD Delayed Egress Maglock, 12 to 30VDC (DE8310S)
- RUTHERFORD MicroMag Single Maglock Standard Mount (8375 28)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VDC (3513)
- RUTHERFORD Electromagnetic Lock, 1500lb., 8310 Series (8310 28)
- STORM INTERFACE Electromag Gate Lock, Wall Mount, 1200 lb. (AXS MAG GATE LOCK 1200)
- Rutherford Electromagnetic & Electromechanical Locks