Shop All Electromagnetic Lock Activation Devices
Rutherford
Spacer Bar, 18-3/4" L x1" W x 5/8" H
Mfr # SP-713 28
Zoro # G0947340
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spacer
- Finish Brushed Anodized
- Width 1 in
- For Use With Aluminum Blade Stop Frames
- Length 18 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutherford
- MFR # SP-713 28
- Zoro # G0947340
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 1 in |
Length | 18 3/4 in |
Height | 5/8 in |
Overall Height | 5/8 in |
Overall Length | 9 3/8 in |
Overall Width | 1 in |
Details
Item | Spacer Bar |
Type | Spacer |
Finish | Brushed Anodized |
For Use With | Aluminum Blade Stop Frames |
Color | Gray |
Material | Aluminum |
Accessory Type | Spacer Bar |
Compatible Manufacturer Model Number | 8371 |
Product Type | Spacer |
Compatible Brand | Dormakaba |
ANSI/BHMA Finish | Unfinished |
Compatible Series | RCI Electromagnetic Locks |
Description
Spacer Bar, Spacer, Length 18-3/4 In., Width 1 In., Height 5/8 In., Silver, Aluminum Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRESTON Hook Set, Mfr. No. (5) R1 - 853208-51 (855001-51)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (10E824)
- ZORO SELECT Compress Spring, 11/16x0.022 In, PK5 (1NCH6)
- EKENA MILLWORK 5 1/4"W x 3 1/4"D x 8 3/8"H Edinburgh Corbel (COR05X03X08ED)
- RUTHERFORD Rocker Switch, 250VAC, Momentary Action (909S-MO)
- RUTHERFORD Spacer Bar, 10-1/2" L x 1-1/2" W x 1/2" H (SP-03 28)
- LCN Door Actuators Plates (8310-818T)
- HID Proximity Card (1346LNSMN)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Power Off Push Button, White (SS2305PO-EN)
- KERI SYSTEMS Reader Interface Module, 1 Output (NXT-RM3)
- TOWNSTEEL TS, RFID T-Card, 56mm x 28mm, Red (TNS-MIFARE1-S50-TS)
- Rutherford Electromagnetic Lock Activation Devices