Shop All Electromagnetic Lock Activation Devices
Rutherford
Spacer Bar, 10-1/2" L x 1-1/2" W x 1/4" H
Mfr # SP-01 28
Zoro # G0947252
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spacer
- Finish Brushed Anodized
- Material Aluminum
- Color Gray
- Length 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutherford
- MFR # SP-01 28
- Zoro # G0947252
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Length | 10 1/2 in |
Width | 1 1/2 in |
Height | 1/4 in |
Overall Width | 1 1/2 in |
Overall Height | 1/4 in |
Overall Length | 10 1/2 in |
Details
Item | Spacer Bar |
Type | Spacer |
Finish | Brushed Anodized |
Material | Aluminum |
Color | Gray |
For Use With | Aluminum Blade Stop Frames |
Accessory Type | Spacer Bar |
Compatible Series | RCI Electromagnetic Locks |
ANSI/BHMA Finish | Unfinished |
Compatible Manufacturer Model Number | 8310 |
Compatible Brand | Dormakaba |
Product Type | Spacer |
Description
Spacer Bar, Spacer, Length 10-1/2 In., Width 1-1/2 In., Height 1/4 In., Silver, Aluminum Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 382, Buna N, 0.21 In., PK5 (U38801.018.1300)
- NATIONAL GUARD Threshold, Fluted Top, 4 ft., Aluminum Mill (653-48)
- REV-A-SHELF Rev-A-Shelf - 5-Inch Wide Pull-Out Divider Cabinet Organizer for Kitchen Base Cabinets with Soft-Close Slides (447-BCSC-5C)
- KEY-BAK Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black (S48-SDLEK)
- RUTHERFORD Spacer Bar, 18-3/4" L x1" W x 5/8" H (SP-713 28)
- RUTHERFORD Spacer Bar, 10-1/2" L x 1-1/2" W x 1/2" H (SP-03 28)
- RUTHERFORD Rocker Switch, 250VAC, Momentary Action (909S-MO)
- SAFETY TECHNOLOGY INTERNATIONAL 2 inch Lenses for UB-1 (UB-2LENS)
- MS SEDCO Handicap Door Access Switch, Push Button (CP/TX-R4)
- MS SEDCO Transmitter, SS, Powder Coated (CP/TX)
- ROSSLARE MIFARE CLASSIC-7UID KEY FOB 25PK (ROS-RT-C1K-26A-7TB0)
- Rutherford Electromagnetic Locking Systems