Shop All Electromagnetic Lock Activation Devices
Rutherford
Spacer Bar, 10-1/2" L x 1-1/2" W x 1/2" H
Mfr # SP-03 28
Zoro # G0947270
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Spacer
- Length 10 1/2 in
- Finish Brushed Anodized
- For Use With Aluminum Blade Stop Frames
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutherford
- MFR # SP-03 28
- Zoro # G0947270
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Length | 10 1/2 in |
Height | 1/2 in |
Width | 1 1/2 in |
Details
Item | Spacer Bar |
Type | Spacer |
Finish | Brushed Anodized |
For Use With | Aluminum Blade Stop Frames |
Color | Silver |
Material | Aluminum |
Accessory Type | Spacer Bar |
Description
Spacer Bar, Spacer, Length 10-1/2 In., Width 1-1/2 In., Height 1/2 In., Silver, Aluminum Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Door Stop, 3 in., Spring Steel, Antique Brass, Flexible, Baseboard (10 Pack) (MP9038-10)
- MASTER MAGNETICS Round Magnet with Handle, 20 lb. Pull (7517)
- ECLIPSE MAGNETICS Magnetic Mitre Clamp, Pull Force:150lb (924)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Handle, 12, Ladder, 2-sided, Satin Stainless (BARN-RD2 32D)
- RUTHERFORD Spacer Bar, 18-3/4" L x1" W x 5/8" H (SP-713 28)
- RUTHERFORD Rocker Switch, 250VAC, Momentary Action (909S-MO)
- ROSSLARE ULTRA-SLIM PIEZO MULLION BACKLIT GOPROX & PIN READER CONVERTIBLE BLACK (ROS-AYC-E60B)
- LOCKNETICS Wave Sense Switch, Metal Box Included (WS-200-MB)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Exit Push Button, Key-To-Reset (SS2402EX-EN)
- LOCKNETICS Pushbutton, Metal Button (MPB-100)
- SCHLAGE ELECTRONICS Schlage Electronic Proximity and Smart 26A Facility Keyfob with Code 100 (9691TFC102)
- Rutherford Electromagnetic Lock Activation Devices