Shop All Electromagnetic Lock Activation Devices
Rutherford
Rocker Switch, 250VAC, Momentary Action
Mfr # 909S-MO
Zoro # G0947803
original price:
$89.29
23% off
new price: $68.49
/ea
$68.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Desk Switch
- Switch Action Momentary
- Color Tan
- Width 2 7/16 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutherford
- MFR # 909S-MO
- Zoro # G0947803
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Width | 2 7/16 in |
Height | 2-7/16 in |
Depth | 7/8" |
Overall Length | 7/8 in |
Overall Height | 2 7/16 in |
Overall Width | 2 7/16 in |
Description
Rocker Switch, Desk Switch, Width 2-7/16 In., Height 2-7/16 In., Beige, Plastic Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP EZ Tabs-0.365-0.500-0.055-701-89-BLACK, 100PK (617890)
- LCN Track Roller (20103034)
- HARDWARE RESOURCES 110° Heavy Duty Partial Overlay Cam Adjustable Soft-close Hinge with Press-in 8 mm Dowels (700.0179.25)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-31-52)
- RUTHERFORD Spacer Bar, 10-1/2" L x 1-1/2" W x 1/2" H (SP-03 28)
- RUTHERFORD Spacer Bar, 18-3/4" L x1" W x 5/8" H (SP-713 28)
- ADAMS RITE Mortise Exit Device Narrow Glass (8420-37236)
- BEST HINGES Heavy Weight Steel Wardrobe Pivot #350043 Satin Chrome Finish (32726D)
- BEA Exit Device, Single Gang, 4-1/2in. (10PBO241)
- EGEETOUCH Smart NFC 2 Cards2 Key Fobs for Smart Locks, WATERPROOF, Program ONE Fob to unlock MULTIPLE Locks (5-NFC-2002CF)
- ROSSLARE RS485 TO RS232 CONVERTOR (ROS-MD-14S)
- Rutherford Electromagnetic Lock Activation Devices