Shop All Electromagnetic & Electromechanical Locks
Rutherford
MicroMag Single Maglock Standard Mount
Mfr # 8375 28
Zoro # G0590217
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12/24V DC
- Grade Standard
- Features Low Profile, Surge Protection
- Includes Mounting Bracket
- Armature Length 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutherford
- MFR # 8375 28
- Zoro # G0590217
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Armature Length | 5 1/8 in |
Lock Body Depth | 13/16 in |
Lock Body Width | 6 9/16 in |
Armature Width | 1 1/4 in |
Details
Item | Electromagnetic Lock |
Input Voltage | 12/24V DC |
Grade | Standard |
Features | Low Profile, Surge Protection |
Includes | Mounting Bracket |
Includes Hardware | Hardware Included |
Current @ 24V | 0.18 A |
Holding Force - Maximum | 300 lb |
Opening Action | Electromagnetic |
ANSI/BHMA Finish | Unfinished |
Current @ 12V | 0.36 A |
Description
Electromagnetic Lock, Opening Action Electromagnetic, Input Voltage 12/24V DC, Features Low Profile, Surge Protection, Includes Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Asst, Cut to Length Compr, 16 Pcs (3HPU6)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.10 (7051R-034S)
- CAMPBELL CHAIN & FITTINGS #70 "S" Hook, Bright (6107014)
- ZORO SELECT Flange Gasket, Full Face, 5 In, Silicone (4CYX3)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VAC/DC (3510LM)
- RUTHERFORD Lock, 12/24VDC, 750 lb. Holding Force (8371 DSS 28)
- RUTHERFORD Electromagnetic Lock, 1500lb., 8310 Series (8310 28)
- RUTHERFORD Delayed Egress Maglock, 12 to 30VDC (DE8310S)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VDC (3513)
- RUTHERFORD Electromagnetic Lock, Mortise, 12/24VDC (8360 28)
- ADAMS RITE Adams Rite 7100 Series Electric Strike, 12VDC, For DeadLatches or Cylindrical Locksets wi (ADR-7100-310-313-00)
- Rutherford Electromagnetic & Electromechanical Locks