Shop All Electromagnetic & Electromechanical Locks
Rutherford
Lock, 12/24VDC, 750 lb. Holding Force
Mfr # 8371 28
Zoro # G0947429
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mounted
- Opening Action Electromagnetic
- Finish Brushed Anodized
- Input Voltage 12/24V DC
- Options Included Dual Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutherford
- MFR # 8371 28
- Zoro # G0947429
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Depth (In.) | 1 in |
Armature Width (In.) | 1 1/2 in |
Lock Body Width (In.) | 1 7/8 in |
Lock Body Length (In.) | 9 3/8 in |
Armature Depth (In.) | 7/16 in |
Armature Length (In.) | 7 1/4 in |
Details
Type | Surface Mounted |
Opening Action | Electromagnetic |
Finish | Brushed Anodized |
Input Voltage | 12/24V DC |
Options Included | Dual Voltage |
Item | Electromagnetic Lock |
Release Delay | instantaneous |
For Use With | Single Inswing Doors with Z-Bracket, Single Outswing Doors |
Amp Draw @ 24V | 0.26 |
Material | Aluminum |
Amp Draw @ 12V | 0.52 |
Standards | CSFM Listed, cULus Listed, UL Listed |
Mfr. Series | 2013 |
Holding Force (Lb.) | 750 |
Description
Electromagnetic Lock, Surface Mounted, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.52, Amp Draw @ 24V 0.26, Input Voltage 12/24V DC, Holding Force (Lb.) 750, Armature Length (In.) 7 1/4 in, Armature Width (In.) 1 1/2 in, Armature Depth (In.) 7/16 in, Lock Body Length (In.) 9 3/8 in, Lock Body Width (In.) 1 7/8 in, Lock Body Depth (In.) 1 in, Mfr. Series 8, Instantaneous Release Delay, Brushed Anodized Finish, Standards CSFM Listed, cULus Listed, UL Listed
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Covering, 4 x 96 In, Tan, PK6 (CR-44-8-3)
- SCHLAGE COMMERCIAL Cylinder 23446347 (23446347)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 3"L (RGCJ-00)
- NATIONAL HARDWARE Hinge Continous Ss 1-1/2X12In (N266-932)
- RUTHERFORD MicroMag Single Maglock Standard Mount (8375 28)
- RUTHERFORD Electromagnetic Lock, 1500lb., 8310 Series (8310 28)
- RUTHERFORD Double Maglock, Surface Mounted, 12/24VDC (8372 2DSS/2SCS 28)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VAC/DC (3510LM)
- RUTHERFORD Lock, 12/24VDC, 750 lb. Holding Force (8371 DSS 28)
- RUTHERFORD Electromagnetic Lock, Mortise, 12/24VDC (8360 28)
- SECURITRON Mortised Shear Lock, Fire Rated, 32D, MBS, 12/24 VDC, 1200lb (SAMB)
- Rutherford Electromagnetic Locking Systems